Shop All Flushmount Lights
Nuvo
2-Light 11-Inch Flush Mount, Matte Black Finish Opal Glass
Mfr # 60/127
Zoro # G908665841
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Voltage 120V
- Height 4.88"
- Finish Black
- Fixture Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/127
- Zoro # G908665841
- UPC # 45923610189
- Country of Origin Philippines
- Category Flushmount Lights
Dimensions
Height | 4.88" |
Diameter | 11.38" |
Details
Mounting | Ceiling |
Voltage | 120V |
Finish | Black |
Item - Decorative and Surface Mount Fixtures | Flushmount |
Fixture Housing Color | Black |
Fixture Shape | Round |
Housing Material | Steel |
Description
SATCONUVO's transitional fixtures deliver high quality and functionality. Stylish in a matte black finish with a glass center lock white opal lens, they are offered in 11, 13, or 15-inch diameters. Accepting standard A19 medium base lamps not included, you have the option to install a wattage or color temperature that best suits your application. With glare-free illumination, these fixtures are perfect for installing in bedrooms, kitchens, hallways, and stairwells in residential or multi-family environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dazor 8mc-200 replacement light bulb lamp (8MC-200 DAZOR)
- GE LAMPS GE LIGHTING 39W, MR16 Metal Halide HID Light Bulb (CMH39/MR16/930/FL)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- NUVO Fixture, Flush, LED, 25W, 120V, Black, D (62/469)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- Nuvo Flushmount Lights