Shop All Outdoor Wall Lights
Nuvo
2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze
Mfr # SF76-503
Zoro # G3403878
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 10 in
- Height 4.75 in
- Length 9.5 in
- Light Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-503
- Zoro # G3403878
- UPC # 045923765032
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 4.75 in |
Length | 9.5 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Bronze |
Standards | cETLus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Number of Bulbs | 2 |
Lamp Shape | PAR38 |
Description
The Cornerstone 60-995 1 light, 14 inch post lantern is an elegant lighting solution for outside the home. Featuring an old bronze finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light post lantern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- WESTINGHOUSE Rough Service 500 W T3 Utility Halogen Bulb 9 500 lm White (04788)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- Nuvo Outdoor Wall Lights