Shop All Track Lighting Fixtures
Nuvo
2 ft., Track, Brushed Nickel Finish
Mfr # TR126
Zoro # G3407369
product price: $20.58
/ea
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Finish Brushed Nickel
- Fixture Type Indoor Lighting
- Standards UL - Listed, Dry Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR126
- Zoro # G3407369
- UPC # 045923421266
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length (In.) | 24 in |
Height (In.) | 0.63 in |
Width (In.) | 1.31 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Brushed Nickel |
Fixture Type | Indoor Lighting |
Standards | UL - Listed, Dry Location |
Material | Metal |
Description
Track Light Track,2 ft.,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Brushed Nickel Finish (TH302)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- Nuvo Track Lighting Fixtures