Shop All Track Lighting Fixtures
Nuvo
2 ft., Track, Black Finish
Mfr # TR119
Zoro # G3407253
product price: $15.98
/ea
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Finish Black
- Fixture Type Indoor Lighting
- Standards UL - Listed, Dry Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR119
- Zoro # G3407253
- UPC # 45923421198
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width (In.) | 1.31 in |
Length (In.) | 24 in |
Height (In.) | 0.63 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Black |
Fixture Type | Indoor Lighting |
Standards | UL - Listed, Dry Location |
Material | Metal |
Description
Track Light Track,2 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-L)
- ILC Replacement for Philips Msr575 replacement light bulb lamp (MSR575 PHILIPS)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- NUVO 4 ft., Track, Black Finish (TR121)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- Nuvo Track Lighting Fixtures