Shop All Appliance Parts
Nuvo
2 ft. 20W Vapor Proof Linear, CCT Select, IP65/IK08 0-10V Dim, 120V-347V
Mfr # 65/820R1
Zoro # G109907580
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus / RoHS / DLC / FCC / IP65 / IK08
- Depth 3.46 in
- Includes Mounting hardware
- Length 23.62 in
- Material Plastic /Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/820R1
- Zoro # G109907580
- UPC # 45923650956
- Country of Origin China
- Category Appliance Parts
Dimensions
Depth | 3.46 in |
Length | 23.62 in |
Width | 4.92 in |
Details
Standards | cETLus / RoHS / DLC / FCC / IP65 / IK08 |
Includes | Mounting hardware |
Material | Plastic /Polycarbonate |
Color | Gray |
Weight | 3.09 lb |
Voltage | 120-347 |
For Use With | Indoor and Outdoor Lighting |
Operating Temperature | -40°C (-40°F) to +45°C (+113°F) |
Light Direction | Down |
Lamp Included | Yes |
Beam Spread | 120 degrees |
Lamp Count | 1 |
Style | Utility |
Lamp Base | Integrated LED |
Watts | 20W |
Installation | Wall/Ceiling |
Lens Finish | Opaque |
Dimmable | Yes |
Surge Protection | Built-in surge protection - 2KV |
Location Rating | Wet |
Description
SATCO's 65-820R1 20-watt, 2-foot vapor-proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this dimmable fixture is CCT selectable and wet location rated, with 2KV surge protection. Versatile and durable, this vapor-proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530P)
- LOCK & LOCK Lock & Lock HPL982 4.2-Cup Easy Essentials Specialty Measuring Cup; Clear (HPL982)
- HOBART Switch, Reed Tube (00-946633)
- COFFEE BEAN & TEA LEAF French Roast 2.0 oz Fraction Packs, PK18 PK (012110)
- INSINGER Control Board, Temperature (5955-02284)
- WHIRLPOOL Agitator, PK4 (80040)
- ALLIANCE KIT HOSE RNS SPRAY UW30/UW35 (F730025)
- ALLIANCE ASSY REED SWITCH 905 W/RECEPT (F8066802)
- GE Stove Surface Burner Unit Receptacle (WB17X5113)
- CHAMPION - MOYER DIEBEL Switch Reed Aleph Sd-2417 120V (113719)
- ALLIANCE KIT REPAIR-3/4 WATTS PKG (F380965P)
- Nuvo Appliance Parts