Shop All Flushmount Lights
Nuvo
19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic
Mfr # 62/1218
Zoro # G604416402
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 4.75
- Lumens 2527-2732
- Dimmable Yes
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1218
- Zoro # G604416402
- UPC # 45923612183
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.75 |
Diameter | 19 |
Details
Voltage | 120 |
Lumens | 2527-2732 |
Watts | 32 |
Dimmable | Yes |
Finish | White |
Fixture Lens Material | Poly methyl methacrylate (PMMA) |
Rated Life | 50000 |
Color Temperature | 3000K/4000K/5000K |
Housing Material | Steel |
For Use With | Indoor Lighting |
Beam Angle | 130 degrees |
Standards | cETLus |
Weight | 3.01 |
Description
NUVO's 62-1218 LED Cloud fixture now features Satco's ColorQuick Selectable CCT technology and an integrated on/off microwave sensor version for even more versatility. This 19-inch round option with a PMMA non-yellowing lens and a damp location rating, makes this fixture both durable and energy-efficient. With a sleek contemporary look, it is perfect for a variety of spaces from offices and shops to restaurants, homes, and more! CCT selectable technology, ENERGY STAR Rated, Complies with NEC 410.16(A)(3) and NEC 410.16(C)(5), 90 CRI, Rated for 50000 hours
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34195-4PK)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for GE General Electric G.E 73790 replacement light bulb lamp (73790 GE GENERAL ELECTRIC G.E)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- Nuvo Flushmount Lights