Shop All Flushmount Lights
Nuvo
15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser
Mfr # 62/999
Zoro # G608589003
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Voltage 120
- Height 4.57 in
- Diameter 15 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/999
- Zoro # G608589003
- UPC # 45923629990
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.57 in |
Diameter | 15 in |
Details
Mounting | Ceiling |
Housing Finish | White Fabric |
Voltage | 120 |
Item | Flush |
Color | White |
Housing Material | Polycarbonate (PC) / Steel |
Series | Clouds |
Description
Satco/Nuvo's 62-999 20 watt, 15 inch white fabric shade flush fixture delivers on style and function with its energy-efficient integrated LED technology. Easily choose between warm to cool lighting with its 3 CCT selectable color options in 3000K/4000K/5000K. Damp rated, this fixture is ideal for bathrooms, kitchens, bedrooms, and hallways.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- NUVO 2-Light 60W Incandescent Flush Fixture, Old Bronze Finish (60-281)
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- Nuvo Flushmount Lights