Shop All Flushmount Lights
Nuvo
14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor
Mfr # 62/1217
Zoro # G404416404
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Voltage 120
- Height 3.25
- Lumens 1230-1330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1217
- Zoro # G404416404
- UPC # 45923612176
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 3.25 |
Details
Voltage | 120 |
Lumens | 1230-1330 |
Watts | 20.5 |
Dimmable | No |
Finish | White |
Color Temperature | 3000K/4000K/5000K |
Rated Life | 50000 |
For Use With | Indoor Lighting |
Standards | cETLus |
Housing Material | Steel |
Fixture Lens Material | Poly methyl methacrylate (PMMA) |
Beam Angle | 120 degrees |
Weight | 2.2 |
Description
NUVO's 62-1217 LED Cloud fixture now features Satco's ColorQuick selectable CCT technology and an integrated on/off microwave sensor version for even more versatility. This 14-inch square option with a PMMA non-yellowing lens and a damp location rating, makes this fixture both durable and energy-efficient. With a sleek contemporary look, it is perfect for a variety of spaces from offices and shops to restaurants, homes and more! CCT selectable technology, ENERGY STAR Rated, Complies with NEC 410.16(A)(3) and NEC 410.16(C)(5), 90 CRI, Rated for 50000 hours
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Blacklight, Replacement For Donsbulbs FC8T9/BLB (FC8T9/BLB)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSS153TIW)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- Nuvo Flushmount Lights