Shop All Post Lighting
Nuvo
100 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze
Mfr # 65/893
Zoro # G910018949
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Bulb Beam Angle 90 degrees
- Wattage Equivalency 225W-250W
- Includes Mounting hardware
- Voltage 120-347
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/893
- Zoro # G910018949
- UPC # 45923608582
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 17.91 in |
Width | 17.91 in |
Depth | 20.59 in |
Description
SATCO NUVO's 65-893 LED Adjustable Post Top Exterior fixture offers a sleek, contemporary design ideal for general lighting environments requiring a highly efficient architectural light source with precise control. Color selectable choices include 3000K/ 4000K/ 5000K with 100W and 120V-347V input voltage options. This high performance luminaire is IP65 rated making it the perfect choice for commercial pathways, parks, campuses and other outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- WOODS PHOTOCELL HARDWARE (59408WD)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, White, PK 2 (41971)
- Nuvo Post Lighting