Shop All Flushmount Lights
Nuvo
10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish
Mfr # 62/1675
Zoro # G805310516
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 1.28
- Watts 16
- Dimmable Yes-Dimmable
- Fixture Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1675
- Zoro # G805310516
- UPC # 45923616754
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Height | 1.28 |
Details
Voltage | 120 |
Lumens | 1120-1220 |
Watts | 16 |
Dimmable | Yes-Dimmable |
Finish | Brushed Nickel |
Fixture Housing Material | Steel |
Beam Angle | 110 |
For Use With | Indoor |
Standards | cETLus |
CRI | 90 |
Temp. Range | -35C (-31F) to a maximum of +50C (+122F) |
Fixture Lens Material | Acrylic |
Description
Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1675 features a 10-inch diameter and 3K/4K/5K CCT selectability, all in a traditional brushed nickel finish. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1098)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- Nuvo Flushmount Lights