Shop All Flushmount Lights
Nuvo
10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6
Mfr # 62/1673
Zoro # G705310555
product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 1.25
- Watts 16
- Dimmable Yes-Dimmable
- Temp. Range -35C (-31F) to a maximum of +50C (+122F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1673
- Zoro # G705310555
- UPC # 45923616730
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Height | 1.25 |
Details
Voltage | 120 |
Lumens | 1120 |
Watts | 16 |
Dimmable | Yes-Dimmable |
Finish | Brushed Nickel |
Temp. Range | -35C (-31F) to a maximum of +50C (+122F) |
Beam Angle | 110 |
CRI | 90 |
Standards | cETLus |
Fixture Housing Material | Steel |
For Use With | Indoor |
Fixture Lens Material | Acrylic |
Description
Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1673 features a 10-inch diameter, 5000K CCT, in a traditional brushed nickel finish. Available in a convenient 6-pack, this unit will save your contractor valuable time in installation. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-92-St (STROBE-92-ST)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 White (LED-SM15DL-WT)
- Nuvo Flushmount Lights