Shop All Track Lighting Fixtures
Nuvo
1-Light, R30, Track Head, Straight Cylinder, White Finish
Mfr # TH202
Zoro # G3405908
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Straight Cylinder
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH202
- Zoro # G3405908
- UPC # 045923402029
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 10 in |
Height (In.) | 4.5 in |
Length (In.) | 7 in |
Width (In.) | 4.5 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Straight Cylinder |
Lighting Technology | Incandescent |
Lamp Voltage - Track Lighting Head | 120V |
Finish | White |
Fixture Type | Indoor Lighting |
Lamp Base | Medium |
Dimmable | Lamp Dependent |
Standards | cETLus - Listed, Dry Location |
Lamp Type | R30 |
Material | Glass / Metal |
Description
Track Head,1L,R30,Str Cylinder,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- MONOPRICE LED Light Bar, 3-Color (612601)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Brushed Nickel Finish (TH307)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- NUVO 1-Light, R20, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH305)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- Nuvo Track Lighting Fixtures