Shop All Track Lighting Fixtures
Nuvo
1-Light, R30, Track Head, Step Cylinder, Black Finish
Mfr # TH207
Zoro # G3405871
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Step Cylinder
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH207
- Zoro # G3405871
- UPC # 045923402074
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 9-1/2 in |
Width (In.) | 4.5 in |
Height (In.) | 4.5 in |
Length (In.) | 6.25 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Step Cylinder |
Lighting Technology | Incandescent |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Black |
Fixture Type | Indoor Lighting |
Lamp Base | Medium |
Standards | cETLus - Listed, Dry Location |
Dimmable | Lamp Dependent |
Material | Glass / Metal |
Lamp Type | R30 |
Description
Track Head,1L,R30,Step Cylinder,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W F10 Incandescent - Clear - 1500 Hours - 110L - Candelabra Base - 120V (S3360)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/930CA)
- LEVITON FLUORESCENT LAMPS SLMLN PLNGR LAMPHOLDER BULK (516)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, White Finish (TH279)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, White Finish (TH224)
- Nuvo Track Lighting Fixtures