Shop All Track Lighting Fixtures
Nuvo
1-Light, PAR38, Track Head, Gimbal Ring, Brushed Nickel Finish
Mfr # TH302
Zoro # G3406090
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Gimbal Ring
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH302
- Zoro # G3406090
- UPC # 045923403026
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 9.88 in |
Height (In.) | 5 in |
Width (In.) | 5 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Gimbal Ring |
Lighting Technology | Incandescent |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Brushed Nickel |
Fixture Type | Indoor Lighting |
Lamp Base | Medium |
Dimmable | Lamp Dependent |
Standards | cETLus - Listed, Dry Location |
Lamp Type | PAR38 |
Material | Glass / Metal |
Description
Track Head,1L,PAR38 Gimbal Ring,Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" (SUPPLY-043)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Russet Bronze Finish (TH343)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 6 ft., Track, Black Finish (TR125)
- Nuvo Track Lighting Fixtures