Shop All Track Lighting Fixtures
Nuvo
1-Light, PAR30, Track Head, Gimbal Ring, Black Finish
Mfr # TH223
Zoro # G3405932
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Gimbal Ring
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH223
- Zoro # G3405932
- UPC # 45923402234
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 9.38 in |
Height (In.) | 4 in |
Width (In.) | 4 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Gimbal Ring |
Lighting Technology | Incandescent |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Black |
Fixture Type | Indoor Lighting |
Lamp Base | Medium |
Dimmable | Lamp Dependent |
Standards | cETLus - Listed, Dry Location |
Material | Glass / Metal |
Lamp Type | PAR30 |
Description
Track Head,1L,PAR30,Gimbal Ring,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX FLUOR STRIP 2L T12 4'L (SSF240)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 2 ft., Track, Brushed Nickel Finish (TR126)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- Nuvo Track Lighting Fixtures