Shop All Track Lighting Fixtures
Nuvo
1-Light, PAR20, Track Head, Short Bullet Cylinder, White Finish
Mfr # TH216
Zoro # G3406002
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Bullet Cylinder
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # TH216
- Zoro # G3406002
- UPC # 045923402166
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 7-1/2 in |
Length (In.) | 4.5 in |
Width (In.) | 3.5 in |
Height (In.) | 3.5 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Bullet Cylinder |
Lighting Technology | Incandescent |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | White |
Lamp Base | Medium |
Dimmable | Lamp Dependent |
Material | Glass / Metal |
Lamp Type | PAR20 |
Standards | cETLus - Listed, Dry Location |
Description
Track Head,1L,PAR20,Short Cylinder,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Red (NSR-2168R)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Brushed Nickel Finish (TH302)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- NUVO 6 ft., Track, Black Finish (TR125)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- Nuvo Track Lighting Fixtures