Shop All Track Lighting Fixtures
Nuvo
1-Light, MR16, 12V Track Head, Square, Black Finish
Mfr # TH233
Zoro # G3406273
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Square
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 12V
- Fixture Type Indoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH233
- Zoro # G3406273
- UPC # 045923402333
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 5.88 in |
Height (In.) | 2.25 in |
Width (In.) | 2.25 in |
Length (In.) | 2.31 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Square |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 12V |
Fixture Type | Indoor Lighting |
Finish | Black |
Lamp Base | Miniature 2 Pin Round |
Lamp Type | MR16 |
Standards | cETLus - Listed, Dry Location |
Material | Glass / Metal |
Dimmable | Lamp Dependent |
Description
Track Head,1L,Square Black,12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E11 (0624300)
- ACCESS LIGHTING Bulb, 120V 45w G9 LED (SA-FR-G9-4.5W-001)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, Russet Bronze Finish (TH344)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- NUVO 1-Light, MR16, 120V Track Head, Square, Black Finish (TH313)
- ELCO LIGHTING LED Uni™ Track Fixture (ET62730DB)
- Nuvo Track Lighting Fixtures