Shop All Track Lighting Fixtures
Nuvo
1-Light, MR16, 12V Track Head, Round, Black Finish
Mfr # TH235
Zoro # G3406319
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Round
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 12V
- Fixture Type Indoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH235
- Zoro # G3406319
- UPC # 45923402357
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 6-3/8 in |
Width (In.) | 2.25 in |
Length (In.) | 2.75 in |
Height (In.) | 2.25 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Round |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 12V |
Fixture Type | Indoor Lighting |
Finish | Black |
Lamp Base | Miniature 2 Pin Round |
Material | Glass / Metal |
Lamp Type | MR16 |
Standards | cETLus - Listed, Dry Location |
Dimmable | Lamp Dependent |
Description
Track Head,1L,Round,Black,12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Shape, Black finish (TK404)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte White, 36 Deg. Beam (TH473)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- Nuvo Track Lighting Fixtures