Shop All Track Lighting Fixtures
Nuvo
1-Light, MR16, 120V Track Head, Square, Brushed Nickel Finish
Mfr # TH314
Zoro # G3406562
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Square
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH314
- Zoro # G3406562
- UPC # 045923403149
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 5.88 in |
Width (In.) | 2.25 in |
Length (In.) | 2.38 in |
Height (In.) | 2.25 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Square |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | Brushed Nickel |
Lamp Base | Bi Pin GU10 |
Material | Glass / Metal |
Standards | cETLus - Listed, Dry Location |
Dimmable | Lamp Dependent |
Lamp Type | MR16 |
Description
Track Head,1L,Square Br Nickel,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- LEVITON Fluor Lamp Hldr Slim Wht (31410-00W)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte White, 24 Deg. Beam (TH401)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO 4 ft., Track, Brushed Nickel Finish (TR127)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- GORGEOUSGLOW 12 in. Dimmable Radianz Track Light (GO2104649)
- Nuvo Track Lighting Fixtures