Shop All Track Lighting Fixtures
Nuvo
1-Light, MR16, 120V Track Head, Round Back, Black Finish
Mfr # TH316
Zoro # G3406580
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Roundback
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 120V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH316
- Zoro # G3406580
- UPC # 045923403163
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 6-1/2 in |
Width (In.) | 2.75 in |
Length (In.) | 4.13 in |
Height (In.) | 2.75 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Roundback |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Black |
Fixture Type | Indoor Lighting |
Lamp Base | Bi Pin GU10 |
Dimmable | Lamp Dependent |
Material | Glass / Metal |
Lamp Type | MR16 |
Standards | cETLus - Listed, Dry Location |
Description
Track Head,1L,Round,Back Black,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 11014 replacement light bulb lamp (11014 GE GENERAL ELECTRIC G.E)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO 1-Light, LED, 12W Track Head, Pinch Back, White, 36 Deg. Beam (TH413)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO Fixture, Track Head, LED, 60W, 120V, Light Bar, 3000K, Black (TH507)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- Nuvo Track Lighting Fixtures