Shop All Track Lighting Fixtures
Nuvo
1-Light, LED, 12W Track Head, Pipe, Black, 24 Deg. Beam
Mfr # TH442
Zoro # G6066081
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Pipe
- Lighting Technology LED
- Color Temperature 3000K
- Lamp Voltage - Track Lighting Head 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH442
- Zoro # G6066081
- UPC # 045923404429
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height (In.) | 2.38 in |
Depth | 5.19 in |
Width (In.) | 2.38 in |
Width (in.) | 2.38 |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Pipe |
Lighting Technology | LED |
Color Temperature | 3000K |
Lamp Voltage - Track Lighting Head | 120V |
Item | LED,12W,Fixture,Track Head Pipe |
Fixture Type | Indoor Lighting |
Finish | Black |
Standards | cETLus - Listed, Dry Location |
Material | Metal |
Lamp Type | Integrated LED |
Lumens | 1020L |
Dimmable | Yes-Dimmable |
Beam Angle | 24 |
Rated Life | 30000 |
CRI | 90 |
Description
LED,12W,Fixture,Track Head Pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pilot Mr16c/1296 replacement light bulb lamp, 2PK (MR16C/1296 PILOT)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- ILC Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp (FPL55EX-D LIGHT BULB / LAMP)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish (TH324)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, LED, 12W Track Head, Pinch Back, White, 36 Deg. Beam (TH413)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Shape, Black finish (TK404)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, White Finish (TH279)
- Nuvo Track Lighting Fixtures