Shop All Track Lighting Fixtures
Nuvo
1-Light, LED, 12W Track Head, Pinch Back, White, 36 Deg. Beam
Mfr # TH413
Zoro # G3406879
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Pinch Back
- Lighting Technology LED
- Color Temperature 3000K
- Lamp Voltage - Track Lighting Head 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH413
- Zoro # G3406879
- UPC # 045923404139
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 5-1/2 in |
Width (In.) | 2.88 in |
Length (In.) | 3.63 in |
Height (In.) | 2.88 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Pinch Back |
Lighting Technology | LED |
Color Temperature | 3000K |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | White |
CRI | 90 |
Lumens | 1020L |
Dimmable | Yes-Dimmable |
Material | Frosted Glass |
Standards | cETLus - Listed, Dry Location |
Rated Life | 30000 |
Lamp Type | Integrated LED |
Description
Track,Head,1L,12W,LED Pinch Back,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S LOCTITE)
- MR BEAMS Wireless Netbright Security Light, WT, PK2 (MBN3000-WHT-02-00)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- ILC Replacement For LUTRON EC5T524JUNV2 (EC5T524JUNV2)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Russet Bronze Finish (TH343)
- NUVO 8 ft., Track, White Finish (TR122)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- NUVO 8 ft., Track, Black Finish (TR123)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- ILC Replacement For NUVO LIGHTING, TK310 (TK310)
- Nuvo Track Lighting Fixtures