Shop All Outdoor Wall Lights
Nuvo
1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish
Mfr # SF76-648
Zoro # G3404243
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 7.1 in
- Length 12.5 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-648
- Zoro # G3404243
- UPC # 45923766480
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.1 in |
Length | 12.5 in |
Dia. (In.) | 5.5 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Dark Bronze |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | PAR38 |
Description
Outdoor Landscape Fixt,1L,13",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Led Bo Globe 50Lt Mlt (11942-71)
- ILC Replacement for Sola E-720-u-240-sc-s (E-720-U-240-SC-S SOLA)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Vlh-Tc-P (447-LR-VLH-TC-P)
- SATCO 4W BT56 LED Light Bulb - Medium Base - Clear Finish (S22432)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- NUVO LED Rectangular Bulk Head Fixture, White Finish with White Glass (62/1393)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- Nuvo Outdoor Wall Lights