Shop All Outdoor Wall Lights
Nuvo
1-Light - Landscape Flood - PAR20 Flood - Antique Verdi Finish
Mfr # SF76-656
Zoro # G3404237
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 6.25 in
- Light Technology Halogen
- Watts 50W
- Finish Antique Verdigris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-656
- Zoro # G3404237
- UPC # 45923766565
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Length | 6.25 in |
Dia. (In.) | 2.75 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 50W |
Finish | Antique Verdigris |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Lamp Shape | PAR20 |
Number of Bulbs | 1 |
Description
Enhance your home's exterior with the Huron Outdoor Collection that blends Traditional and Modern styles with ease. The 60-6502 one light small lantern is an instant classic with it's handheld lantern style paying homage to times past with the included vintage bulb while the beautiful bronze finish and clear glass capture a modern feel and design. Illuminate your front door or garage to create instant curb appeal with this stylish series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- WESTINGHOUSE BULB BR30 65W 6PK (5146)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21620-16PK)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, Black (DI-PA-24V48W-CL2-B)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish (SF77-701)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-892)
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-517)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- Nuvo Outdoor Wall Lights