Shop All Outdoor Wall Lights
Nuvo
1-Light 9 in. Wall Lantern Cube Lantern with Clear Beveled Glass
Mfr # 60-637
Zoro # G3396878
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 4.38 in
- Height 8.63 in
- Length 6.13 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-637
- Zoro # G3396878
- UPC # 45923606373
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.38 in |
Height | 8.63 in |
Length | 6.13 in |
Back Plate Diameter (in.) | 4.33 |
Back Plate or Canopy Height (in.) | 0.79 |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Lens Material | Aluminum |
Finish | Old Bronze |
Glass Color | Clear Beveled |
Lamp Type | Incandescent |
Housing Material | Metal |
Standards | cULus, Wet Location Listed |
Fixture Type | Wall Lantern |
Lamp Included | No |
Number of Light Bulbs Required | 1 |
Product Design | Utility |
Extension (in.) | 6.13 |
Environment | Wet |
Indoor/Outdoor | Outdoor |
Base Type | Medium |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Description
Satco's 62-1148 1 light, 8 inch large up or down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Corner Mount LED Fixture (CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia Large 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-065)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish (SF77-154)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- Nuvo Outdoor Wall Lights