Shop All Outdoor Wall Lights
Nuvo
1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish
Mfr # SF77-531
Zoro # G3405138
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 7.25 in
- Length 7 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF77-531
- Zoro # G3405138
- UPC # 45923775314
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.25 in |
Length | 7 in |
Dia. (In.) | 6 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Finish | White |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Description
Illuminating your garden or flower beds has never been easier with the SATCO|NUVO SF77-323 pagoda-style light. The small hood exterior is finished in green to blend in seamlessly with your florals and shrubs. Idyllic for brightening the landscape of your home with an inviting and glowing ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- PROMIER PRODUCTS COB LED Head Lamp (LA-HLMINI-12/24)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- ILC Replacement for Halco 65010 replacement light bulb lamp (65010 HALCO)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-548)
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- Nuvo Outdoor Wall Lights