Shop All Outdoor Wall Lights
Nuvo
1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish
Mfr # SF77-140
Zoro # G3404873
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 7.25 in
- Length 7 in
- Light Technology Incandescent
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-140
- Zoro # G3404873
- UPC # 45923771408
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.25 in |
Length | 7 in |
Dia. (In.) | 6 in |
Width (in.) | 6 |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Lens Material | Glass / Metal |
Finish | Black |
Glass Color | White |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Type | Incandescent |
Lamp Included | No |
Fixture Type | Wall Fixture |
Number of Light Bulbs Required | 1 |
Environment | Wet |
Product Design | Utility |
Extension (in.) | 7 |
Base Type | Medium |
Indoor/Outdoor | Outdoor |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
A timeless design to suit any dcor, Nuvo's 60-3452 cage outdoor flush mount brings light and style to your home's exterior. Using a medium-based bulb with a 60 Watt maximum makes for sufficient illumination, and the frosted glass reduces glare. No more dark porch, poorly lit entryway or hard-to-see patio, light the way with this wonderful exterior flush mount. Crafted in a durable, die-cast aluminum, and finished in a textured black, a fixture that ensures enjoyment for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- STALWART Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck (75-WL2019)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in (ELB 1201N)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-546)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- Nuvo Outdoor Wall Lights