Shop All Outdoor Wall Lights
Nuvo
1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Black Finish
Mfr # SF77-157
Zoro # G3405357
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 7.25 in
- Light Technology Incandescent
- Watts 60W
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-157
- Zoro # G3405357
- UPC # 45923771576
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.25 in |
Dia. (In.) | 6 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Black |
Housing Material | Die-Cast Aluminum / Glass |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
The Central Park 60-886 1 light, 20 inch outdoor wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear beveled glass, surrounded by an old bronze finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- ILC Replacement for Gardner Gt-215 replacement light bulb lamp (GT-215 GARDNER)
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- ILC Replacement for Philips Cdm-t 70w/942 G12 replacement light bulb lamp (CDM-T 70W/942 G12 PHILIPS)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass (60-4977)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- Nuvo Outdoor Wall Lights