Shop All Outdoor Wall Lights
Nuvo
1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Black Finish
Mfr # SF77-154
Zoro # G3405348
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 8 in
- Light Technology Incandescent
- Watts 60W
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF77-154
- Zoro # G3405348
- UPC # 45923771545
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 8 in |
Dia. (In.) | 4.25 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Black |
Standards | cULus, Wet Location Listed |
Housing Material | Satin Amber Glass |
Lamp Included | No |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | A19 |
Lamp Base | Medium |
Description
Illuminating your garden and flower beds has never been easier with the SATCO|NUVO SF77-324 pagoda-style light. The small 1 light, three hooded, tiered exterior light is finished in green, to blend in seamlessly with your florals and shrubs. Idyllic for brightening the landscape of your home with an inviting and glowing ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- ILC Replacement for Stinger / Dejay J.0075-b/1001 replacement light bulb lamp (J.0075-B/1001 STINGER / DEJAY)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- NUVO 1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head (60-525)
- VAXCEL INTERNATIONAL Trail 5In. Outdoor Wall Light (T0110)
- Nuvo Outdoor Wall Lights