Shop All Outdoor Wall Lights
Nuvo
1-Light - 8in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish
Mfr # SF77-487
Zoro # G3405077
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 8 in
- Light Technology Halogen
- Watts 150W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-487
- Zoro # G3405077
- UPC # 045923774874
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Length | 8 in |
Dia. (In.) | 4.5 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | White |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | PAR38 |
Lamp Base | Medium |
Description
The Briton 60-547 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in Old Bronze and features clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- METALUX Clear Refractor, 16" (RHB-CLR)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- Nuvo Outdoor Wall Lights