Shop All Outdoor Wall Lights
Nuvo
1-Light - 8in. - Carport Flush Mount - With Frosted Acrylic Panels - Black Finish
Mfr # SF77-863
Zoro # G3405600
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8.25 in
- Height 4.75 in
- Length 8.25 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-863
- Zoro # G3405600
- UPC # 45923778636
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.25 in |
Height | 4.75 in |
Length | 8.25 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Black |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Lamp Included | No |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Number of Bulbs | 1 |
Description
Outdoor Flush Fixture,1L,8",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- NUVO 1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass (60-3463)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- Nuvo Outdoor Wall Lights