Shop All Outdoor Wall Lights
Nuvo
1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass
Mfr # 60-3463
Zoro # G3386831
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 4.38 in
- Height 8.63 in
- Length 6.13 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3463
- Zoro # G3386831
- UPC # 45923634635
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.38 in |
Height | 8.63 in |
Length | 6.13 in |
Back Plate or Canopy Height (in.) | 0.75 |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Lens Material | Aluminum |
Finish | White |
Glass Color | Clear |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Type | Incandescent |
Lamp Included | No |
Fixture Type | Wall Lantern |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Outdoor |
Extension (in.) | 6.13 |
Environment | Wet |
Lamp Shape | A19 |
Lamp Base | Medium |
Application | Outdoor Lighting |
Description
The Briton 60-488 1 light, 10 inch hanging lantern is an elegant lighting solution for outside the home. Brighten the exterior of your home with this durable old bronze fixture featuring clear glass. Light the way to your house or illuminate your porch or patio with this stylish lantern that adds sophistication to the exterior of any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- TOGGLED 2PK 4' Color LED Tube (D416-3C321-2)
- ILC Replacement for TCP 33118sp replacement light bulb lamp (33118SP TCP)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- NUVO 1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head (60-533)
- NUVO Boxwood 1-Light 22 in. Outdoor Wall with Clear Beveled Glass (60-3498)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-523)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Nuvo Outdoor Wall Lights