Shop All Vanity Lights
Nuvo
1 Light 7 in. Vanity Diamond in. U in. Channel Glass White
Mfr # SF76-273
Zoro # G3403729
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/2"
- Width 4-1/2"
- Housing Finish White
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-273
- Zoro # G3403729
- UPC # 45923762734
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-1/2" |
Width | 4-1/2" |
Details
Housing Finish | White |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 60W Max. |
Style | Traditional |
Collection | No |
Description
Wall Fixture,Vanity,1L,7",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SATCO 8 W miniature - T2 1/2 - 500 Hours - Bi Pin G4 Base - 12.8V (S7157)
- SUPERSHINE 6.5 watts R20 LED Bulb with 525 Lumens Warm White Reflector 50 watts Equivalence (SU1495215)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass White (SF77-087)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- Nuvo Vanity Lights