Shop All Outdoor Wall Lights
Nuvo
1-Light - 6in. - Porch Wall - With White Globe - Old Bronze Finish
Mfr # SF76-703
Zoro # G3404681
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 8.5 in
- Length 6 in
- Light Technology Incandescent
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-703
- Zoro # G3404681
- UPC # 45923767036
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 8.5 in |
Length | 6 in |
Dia. (In.) | 5.5 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Finish | Old Bronze |
Housing Material | Aluminum / Glass |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Number of Bulbs | 1 |
Lamp Base | Medium |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
Bring a clean and fresh look to your outdoor lighting with Banyan 60-3487, a sophisticated yet traditional wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a pristine white, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Direct Wire Rig, F/2450-013-110-G (6057F)
- LEDLENSER Ledlenser Helmet Band Fixing Clip Type A (880587)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- ILC Replacement for GE General Electric G.E Cmh100/c/u/830/med replacement light bulb lamp (CMH100/C/U/830/MED GE GENERAL ELECTRIC G.E)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4958)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass (60-3492)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (T21BK)
- Nuvo Outdoor Wall Lights