Shop All Flushmount Lights
Nuvo
1-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish
Mfr # 60-270
Zoro # G3384390
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 120V
- Height 4 in
- Watts 60W
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-270
- Zoro # G3384390
- UPC # 45923602702
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4 in |
Diameter | 12.5 in |
Details
Lamp Type | A19 |
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Brushed Nickel |
Housing Material | Steel |
Standards | cULus; Damp Rating |
Includes | Mounting hardware |
Bulb Technology | Incandescent |
Lamp Included | No |
Number of Light Bulbs Required | 1 |
Bulb Base | Medium |
Indoor/Outdoor | Indoor |
Description
Flush Fixture,1L,12",Br Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- METALUX En Led 2X2, 2500Lm, 4K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L840-CD1-U)
- ILB GOLD Led Fixture, Replacement For Satco S13164 (S13164)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 6 (NW-R-DSK-6-15W-40K-6P)
- Nuvo Flushmount Lights