Shop All Flushmount Lights
Nuvo
1-Light 60W Incandescent Basic Fixture, White Finish
Mfr # 60-712
Zoro # G6065077
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Width 6
- Lamp Type A19
- Voltage 120V
- Height 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-712
- Zoro # G6065077
- UPC # 045923607127
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6 |
Height | 7.25 in |
Diameter | 6 in |
Description
Fixture,Ball Fixture,1 Light 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- ILC Replacement for Federal Signal Fb2pst Strobe (FB2PST STROBE FEDERAL SIGNAL)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- Nuvo Flushmount Lights