Shop All Flushmount Lights
Nuvo
1-Light 60W Incandescent Basic Fixture, Old Bronze Finish
Mfr # 60-247
Zoro # G3384083
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 120V
- Height 7.25 in
- Watts 60W
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-247
- Zoro # G3384083
- UPC # 45923602474
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 7.25 in |
Diameter | 6 in |
Details
Lamp Type | A19 |
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Old Bronze |
Housing Material | Steel |
Bulb Technology | Incandescent |
Standards | cULus; Damp Rating |
Includes | Mounting hardware |
Lamp Included | No |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Indoor |
Bulb Base | Medium |
Description
Flush Fixt,Ball Shape,1L,6",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- Nuvo Flushmount Lights