Shop All Outdoor Wall Lights
Nuvo
1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish
Mfr # SF76-521
Zoro # G3404027
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 4.75 in
- Length 5 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-521
- Zoro # G3404027
- UPC # 045923765216
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 4.75 in |
Length | 5 in |
Dia. (In.) | 4.5 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Bronze |
Standards | cULus, Wet Location Listed |
Housing Material | Aluminum |
Lamp Included | No |
Application | Outdoor Lighting |
Lamp Base | Medium |
Number of Bulbs | 1 |
Lamp Shape | PAR38 |
Description
Outdoor Wall Fixture,1L,5",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- Nuvo Outdoor Wall Lights