Shop All Outdoor Wall Lights
Nuvo
1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish
Mfr # SF76-683
Zoro # G3404620
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 3.25 in
- Light Technology Halogen
- Watts 150W
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-683
- Zoro # G3404620
- UPC # 045923766831
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Length | 3.25 in |
Dia. (In.) | 5 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Bronze |
Housing Material | Die-Cast Aluminum / Glass |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Application | Outdoor Lighting |
Lamp Base | Medium |
Lamp Shape | PAR38 |
Number of Bulbs | 1 |
Description
The 60-639 is both stylish and affordable. This fixture is beautifully finished in White. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- FEIT ELECTRIC LED R20 E26 SW 45W 3PK (R20DM/927CA/3)
- ILC Replacement for Advance Icn-2s54-90c (ICN-2S54-90C ADVANCE)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- Nuvo Outdoor Wall Lights