Shop All Vanity Lights
Nuvo
1-Light 5 in. Vanity - with Frosted Grape Shade and On/Off Switch Color
Mfr # 60-6097
Zoro # G3395563
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75 in
- Length 4.88 in
- Width 4.5 in
- Housing Finish Polished Brass / Frosted Grape
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-6097
- Zoro # G3395563
- UPC # 45923660979
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.75 in |
Length | 4.88 in |
Width | 4.5 in |
Details
Housing Finish | Polished Brass / Frosted Grape |
Voltage | 120V |
Number of Lights | 1 |
Lamp Included | No |
Standards | cETLus - Listed, Damp Location Listed |
Finish | Frosted Grape |
Lamp Watts | 60W |
Dimmable | Lamp Dependent |
Housing Material | Steel |
Bulb Technology | Incandescent |
Lamp Base | Medium |
Application | Indoor |
Lamp Shape | A19 |
Includes | Mounting Hardware |
Description
Wall Fixture,Vanity,1L,5",Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- LUMAPRO Industrial Penlight, LED, 90 Lumens (49XX88)
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- NUVO Empire 3 Light 21 in. Vanity Alabaster Glass Bell Shades Chr (60-338)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel (60-4143)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- Nuvo Vanity Lights