Shop All Vanity Lights
Nuvo
1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol
Mfr # SF77-120B
Zoro # G3404821
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-3/4"
- Width 4-1/2"
- Housing Finish Polished Brass
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-120B
- Zoro # G3404821
- UPC # 45923771200
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-3/4" |
Width | 4-1/2" |
Details
Housing Finish | Polished Brass |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 60W Max. |
Style | Traditional |
Collection | No |
Description
Wall Fixture,Vanity,1L,5",Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPI INDUSTRIES IPI Industries HND1.2000IS B.E.R.G. I Single System For Honda EU1000i/EU2000i (HND1.2000IS)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111509)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- NUVO Destin 2-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7702)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- NUVO Laguna 1 Light Vanity White Glass Forest Bronze (60-5921)
- LALIA HOME Two Light Metal, Clear Seeded Glass Shade Vanity Wall Mounted Fixture, Matching Metal Accents, Black (LHV-1008-BK)
- Nuvo Vanity Lights