Shop All Track Lighting Fixtures
Nuvo
1-Light, 2 in., Track Head, Mini Universal Holder, White Finish
Mfr # TH279
Zoro # G3406039
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Shape - Track Lighting Head Mini Universal
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TH279
- Zoro # G3406039
- UPC # 045923402791
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 6.38 in |
Width (In.) | 2.38 in |
Height (In.) | 2.38 in |
Length (In.) | 3.75 in |
Details
Number of Heads - Track Lighting | 1 |
Shape - Track Lighting Head | Mini Universal |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | White |
Lamp Base | Medium |
Material | Glass / Metal |
Dimmable | Lamp Dependent |
Lamp Type | PAR36 |
Standards | cETLus - Listed, Dry Location |
Description
Track Head,Holder,1L,2",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- HALO Reflector Trim, 692 (692H)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, Russet Bronze Finish (TH344)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- PRIME-LINE Bracket Track Garage Cd2 (GD52220)
- Nuvo Track Lighting Fixtures