Shop All Outdoor Wall Lights
Nuvo
1-Light - 18in. - Wall Lantern - Mansard Lantern with Textured Acrylic Panels - White Finish
Mfr # SF77-853
Zoro # G3405512
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8 in
- Height 17.5 in
- Length 8 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-853
- Zoro # G3405512
- UPC # 45923778537
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Height | 17.5 in |
Length | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 60W |
Lens Material | Aluminum |
Finish | White |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Type | Incandescent |
Lamp Included | No |
Fixture Type | Wall Lantern |
Number of Light Bulbs Required | 1 |
Base Type | Medium |
Indoor/Outdoor | Outdoor |
Extension (in.) | 8 |
Product Design | Traditional |
Environment | Wet |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
The Central Park 60-893 outdoor medium wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3500K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3500)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Howell 1 Light Small Outdoor Wall Fixture 60w Vintage Lamp I (60-5831)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- Nuvo Outdoor Wall Lights