Nuvo

1 Light 16 in. Pendant Warehouse Shade Green


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 8-1/8"
  • Width 16"
  • Housing Finish Green
  • Lamp Type incandescent
  • Number of Lights 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nuvo
  • MFR # SF76-660
  • Zoro # G3404313
  • Country of Origin Unknown
  • Category Pendants

Dimensions

Height 8-1/8"
Width 16"

Details

Housing Finish Green
Lamp Type incandescent
Number of Lights 1
Light Type A19 Bulb, 100W Max.
Style Traditional

Description

Pendant Fixture,Whse 1L,16",Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.