Shop All Chandeliers
Nuvo
1-Light 16 in. Pendant - Alabaster Glass
Mfr # 60-391
Zoro # G3387251
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Lighting
- Housing Finish Old Bronze
- Lamp Type A19
- Mounting (1) 48 inch Chain; (1) 12 foot Wire
- Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-391
- Zoro # G3387251
- UPC # 45923603914
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 16 in |
Height | 11.5 in |
Back Plate Diameter (in.) | 4.92 |
Chain Length | 48 in |
Back Plate or Canopy Height (in.) | 1.2 |
Description
Hanging Dome Fixture,1L,16",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 586 Flexible & Adjustable Magnetic Light (586)
- KEYSTONE T5 Undercabinet Electronic Ballast, KTEB-208-1-TP-SL-MB (KTEB-208-1-TP-SL-MB)
- NUVO LIGHTING LED Small Flood-Light - 15W - 4000K - Bronze Finish (65/532)
- CELEBRATIONS Gold LED C9 Multicolored 25 ct String Christmas Lights 16 ft. (40791-71)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White (266683)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- Nuvo Chandeliers