Shop All Outdoor Flushmount Lights
Nuvo
1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens
Mfr # 60-536
Zoro # G3391549
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 11.38 in
- Watts 60W
- Housing Finish Textured Black
- Housing Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-536
- Zoro # G3391549
- UPC # 45923605369
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 11.38 in |
Height | 5 in |
Width | 11.38 in |
Details
Voltage | 120V |
Watts | 60W |
Housing Finish | Textured Black |
Housing Material | Glass / Metal |
Lamp Included | No |
Standards | cULus, Wet Location Listed |
Technology | Incandescent |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Base | Medium |
Description
The Cornerstone 60-986 1 light, 18 inch wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear seeded glass, surrounded by an old bronze finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- ILC Replacement for Philips Pl-t 42w/830/4p/alto replacement light bulb lamp (PL-T 42W/830/4P/ALTO PHILIPS)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- INTENSE Solid Copper In-Ground Well Light with Eyelid, Copper (IN2563091)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- Nuvo Outdoor Flushmount Lights