Shop All Outdoor Flushmount Lights
Nuvo
1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens
Mfr # 60-535
Zoro # G3391582
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Voltage 120V
- Mounting Flush Mount
- Housing Finish Old Bronze
- Housing Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-535
- Zoro # G3391582
- UPC # 45923605352
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 5 in |
Length | 11.38 in |
Width | 11.38 in |
Width (in.) | 11.38 |
Details
Voltage | 120V |
Mounting | Flush Mount |
Housing Finish | Old Bronze |
Housing Material | Glass / Metal |
Watts | 60W |
Lamp Included | No |
Standards | cULus, Wet Location Listed |
Number of Light Bulbs Required | 1 |
Glass Finish | Frosted |
Base Type | Medium |
Bulb Type | Incandescent |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
Satco's 60-527 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULCRUM 20010-301 Light Led Read/Task (20010-301)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- MAXIM 1.8 Watt LED G4 Base 120 VOlt 3000 Kelvin Clear Bulb (BL1-8G4CL12V30)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266673 Halloween Burst LED Light; Orange (266673)
- NATIONAL BRAND 8.25 in. 1-Light White Square Outdoor Ceiling Flush Mount Fixture (FC311-I60-WG)
- SUPERSHINE 59410 Outdoor Stem Mount Light Control With Photocell (SU864764)
- INTENSE Cast Aluminum In-Ground Well Light, Black (IN2563152)
- Nuvo Outdoor Flushmount Lights