Shop All Outdoor Flushmount Lights
Nuvo
1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens
Mfr # 60-3452
Zoro # G3386542
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Textured Black
- Standards cULus, Wet Location Listed
- Height 5 in
- Width 11.38 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3452
- Zoro # G3386542
- UPC # 45923634529
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 5 in |
Width | 11.38 in |
Length | 11.38 in |
Details
Housing Finish | Textured Black |
Standards | cULus, Wet Location Listed |
Voltage | 120V |
Watts | 60W |
Housing Material | Glass / Metal |
Lamp Included | No |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Technology | Incandescent |
Lamp Base | Medium |
Lamp Shape | A19 |
Description
Outdoor Flush Fixture,1L,12",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21420-6PK)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass (63142LEDDLP-MBL/SDG)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- LIGHTING BUSINESS V2032F12BK-RC 12 in. Maxime Flush Mount, Black (LI1728971)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- VAXCEL Hyde Park 12-in. Outdoor Flush Mount (T0470)
- OR 20801LEDD-WH-ACR Strike 2.0 LED 10 in. White Flush Mount Ceiling Light (OR2516968)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266676 Halloween Burst LED Light; Purple & Green (266676)
- Nuvo Outdoor Flushmount Lights