Shop All Outdoor Flushmount Lights
Nuvo
1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens
Mfr # 60-3450
Zoro # G3386621
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Height 5 in
- Housing Material Aluminum
- Housing Finish White
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-3450
- Zoro # G3386621
- UPC # 45923634505
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 5 in |
Length | 11.38 in |
Width | 11.38 in |
Details
Mounting | Flush Mount |
Housing Material | Aluminum |
Housing Finish | White |
Watts | 60W |
Lamp Type | Medium |
Lamp Included | No |
Voltage | 120V |
Standards | cULus, Wet Location Listed |
Number of Light Bulbs Required | 1 |
Glass Finish | Frost White |
Bulb Type | Incandescent |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
Outdoor Flush Fixture,1L,12",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- VAXCEL Bozeman 8in Outdoor Light Bronze (OW35083BBZ)
- VAXCEL Harwich Dualux 8in Outdoor Light Black (T0260)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Nuvo Outdoor Flushmount Lights