Shop All Outdoor Wall Lights
Nuvo
1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - White Finish
Mfr # SF76-617
Zoro # G3404191
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 6.38 in
- Light Technology Incandescent
- Watts 300W
- Glass Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-617
- Zoro # G3404191
- UPC # 045923766176
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 11 in |
Length | 6.38 in |
Dia. (In.) | 5.5 in |
Width (in.) | 5.5 |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 300W |
Finish | White |
Glass Color | Frosted |
Standards | cULus, Wet Location Listed |
Lamp Type | Incandescent |
Housing Material | Aluminum |
Fixture Type | Vapor Proof |
Fixture Wattage | 300 |
Lamp Included | No |
Number of Light Bulbs Required | 1 |
Base Type | Medium |
Extension (in.) | 6.38 |
Environment | Wet |
Indoor/Outdoor | Outdoor |
Lamp Shape | A19 |
Application | Outdoor Lighting |
Description
The Boxwood 60-4971 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- ILC Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB OSRAM SYLVANIA)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish (SF77-323)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Nuvo Outdoor Wall Lights